CAT6A 1U 24P Sliding Shielded Patch Panel

Item #: 1258841

Cat #: PP24SMOD6AS

UPC: 089306299196

Company wide:
0 in stock
Documents & Guides
Category 6A 1U 24 Port Sliding Shielded Patch Panel, 1/box

Overview

Category 6A 1U 24 Port Sliding Shielded Patch Panel, 1/box

HellermannTyton’s Category 6A shielded patch panels accept HellermannTyton Shielded Category 6A jacks* (RJ45FC6AS) to complete a shielded system solution. The panel provides a choice of ground stud positions on the integral grounding bar and includes rear cable management. Panels are offered in two styles, a fixed version or a sliding version to ease installation. *Jacks are ordered separately

Also known as: 089306299196, PP24SMOD6AS, TYNPP24SMOD6AS

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6A
Mounting: Rack
Size: 1RMU
Connector Type: CAT 6A
Color: Black
Number of Ports: 24