HD Slotted Wiring Duct, 1"x4", NA, White

Item #: 1258839

Cat #: 184-14003

UPC: 089306314639

$ 11.90 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, White, 30ft/Box

Pro-Duct high density, slotted wall wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306314639, 184-14003, TYN18414003

Specifications

Width: 1 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC