HD Slotted Wiring Duct, 1"x3", NA, White

Item #: 1258833

Cat #: 184-13006

UPC: 089306292678

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 30ft/Box

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equalling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306292678, 184-13006, TYN18413006

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in