CAT6 GSA Shielded Patch Cord, 20ft, Blue

Item #: 1258830

Cat #: PCS6BLU20G

UPC: 089306306405

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 GSA Approved Shielded Patch Cord, 20ft, Blue, 1/pkg

Overview

Category 6 GSA Approved Shielded Patch Cord, 20ft, Blue, 1/pkg

Category 6 shielded patch cords feature foil shielding to ensure signal integrity and a strain-relief boot that helps prevent tangling and excessive bending while reducing stress on the cable. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306405, PCS6BLU20G, TYNPCS6BLU20G

Specifications

Color: Blue
Length: 20 ft
Color: Blue
Length: 20 ft