CAT6 GSA Shielded Patch Cord, 14ft, Blue

Item #: 1258826

Cat #: PCS6BLU14G

UPC: 089306306399

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 GSA Approved Shielded Patch Cord, 14ft, Blue, 1/pkg

Overview

Category 6 GSA Approved Shielded Patch Cord, 14ft, Blue, 1/pkg

Category 6 shielded patch cords feature foil shielding to ensure signal integrity and a strain-relief boot that helps prevent tangling and excessive bending while reducing stress on the cable. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306399, PCS6BLU14G, TYNPCS6BLU14G

Specifications

Length: 14 ft
Color: Blue
Length: 14 ft
Color: Blue