
HD Slotted Wiring Duct, 1"x1.5", NA, Black
Item #: 1258821
Cat #: 181-00598
UPC: 089306329343
$ 5.71 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 1.5", Non-Adhesive, PVC, Black, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 1" x 1.5", Non-Adhesive, PVC, Black, 120ft/Carton
Pro-Duct high-density slotted-wall wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306329343, 181-00598, TYN18100598
Specifications
| Height: | 1 1/2 in |
| Width: | 1 in |
| Color: | Black |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Black |
| Length: | 6 ft |
| Width: | 1 in |
| Material: | PVC |