HD Slotted Wiring Duct, 1"x1", NA, White

Item #: 1258817

Cat #: 184-11005

UPC: 089306314608

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 30ft/Box

Pro-Duct high density slotted wall wiring duct features narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wall wiring duct. Narrow fingers more readily accommodate compact designs and components.

Also known as: 089306314608, 184-11005, TYN18411005

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC