HD Slotted Wiring Duct, 1"x1", NA, Gray

Item #: 1258811

Cat #: 184-11004

UPC: 089306291930

$ 6.36 EA
Company wide:
84 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton

Pro-Duct high density slotted wall wiring duct features narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wall wiring duct. Narrow fingers more readily accommodate compact designs and components.

Also known as: 089306291930, 184-11004, TYN18411004

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC