Electrical Tape, 0.75" x 7mm x 66', Yellow

Item #: 1258805

Cat #: 904-00018

UPC: 089306160892

$ 2.50 EA
Company wide:
0 in stock
Documents & Guides
Electrical Tape, .75" x 66' Roll, 7.0 mil Thick, PVC, Yellow, 10 rolls/pkg

Overview

Electrical Tape, .75" x 66' Roll, 7.0 mil Thick, PVC, Yellow, 10 rolls/pkg

PVC electrical tape provides fast and easy color coding, cable splicing, terminating, and wire insulating. These comformable high quality tapes have exceptional surface and adhesive characteristics. Tape is applied by overlapping each layer 50% and using tension. After the tape is adhered, the memory of the tape returns, tightening the seal and making the taped area even more waterproof.

Also known as: 089306160892, 904-00018, TYNETST664

Specifications

Length: 66 ft
Color: Yellow
Length: 66 ft
Color: Yellow