
Electrical Tape, 0.75" x 7mm x 66', Red
Item #: 1258801
Cat #: ETST662
UPC: 089306015130
$ 2.50 EA
Company wide:
0
in stock
Electrical Tape, .75" x 66' Roll, 7.0 mil Thick, PVC, Red, 10 rolls/pkg
Overview
Electrical Tape, .75" x 66' Roll, 7.0 mil Thick, PVC, Red, 10 rolls/pkg
PVC electrical tape provides fast and easy color coding, cable splicing, terminating, and wire insulating. These comformable high quality tapes have exceptional surface and adhesive characteristics. Tape is applied by overlapping each layer 50% and using tension. After the tape is adhered, the memory of the tape returns, tightening the seal and making the taped area even more waterproof.
Also known as: 089306015130, ETST662, TYNETST662
Specifications
| Length: | 66 ft |
| Color: | Red |
| Length: | 66 ft |
| Color: | Red |