
Spiral Metallic Conduit, 0.75", GS/PVC, Black
Item #: 1258741
Cat #: 166-90382
UPC: 089306418467
Call for price
Company wide:
0
in stock
HelaGuard Spiral Metallic Conduit, Flexible, 0.75" (25mm) Dia, GS/PVC, Black, 82ft/Reel
Overview
HelaGuard Spiral Metallic Conduit, Flexible, 0.75" (25mm) Dia, GS/PVC, Black, 82ft/Reel
A flexible, liquid-tight galvanized steel conduit with a smooth oil resistant PVC coating. LTP series is a general purpose, non-UL rated liquid-tight conduit used in applications that require movement, vibration and bending. Use with LTP or LTPUL series metallic fittings for IP66 + IP67 + IP68 + IP69 ratings. Designed for applications where a UL listing or CSA certification is not required but where a need still exists for a flexible metal conduit to protect wires against impact and exposure to oils and chemicals. My be used in hazardous locations when accompanied with LTPUL or EXD metallic fittings.
Also known as: 089306418467, 166-90382, TYNLTP25B25M
Specifications
No Specifications Available