Mod Patch Panel, Angled, 48P, 1U, Black

Item #: 1258709

Cat #: PP48MOD1AU

UPC: 089306334095

Company wide:
0 in stock
Documents & Guides
Modular Patch Panel, Angled, 48 Port, 1U, Steel, Black, 1/box

Overview

Modular Patch Panel, Angled, 48 Port, 1U, Steel, Black, 1/box

Available in 24 and 48 port versions, angled modular panels maximize space by eliminating the need for horizontal cable management. HellermannTyton also offers a wide variety of jacks for optimized installations.

Also known as: 089306334095, PP48MOD1AU, TYNPP48MOD1AU

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Number of Ports: 48
Color: Black
Type: Angled