REC Conduit End Cap, 1.5", Black

Item #: 1258702

Cat #: 166-90240

UPC: 089306370840

Company wide:
0 in stock
Documents & Guides
HelaGuard REC Conduit End Cap, 1.50" Dia, Flexible Rubber, Black, 10/pkg

Overview

HelaGuard REC Conduit End Cap, 1.50" Dia, Flexible Rubber, Black, 10/pkg

Rubber cap easily slides over un-terminated conduit and tubing ends to protect inside wire and cable bundles from debris. For use with HelaGuard conduits and tubing.

Also known as: 089306370840, 166-90240, TYN16690240

Specifications

Color: Black
Diameter: 1.500 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 1.500 in