12 port blank modular patch panel
Item #: 1258701
Cat #: P108-12-MOD
UPC: 089306173113
Call for price
Company wide:
0
in stock
The modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations. Modular Patch Panel 12 Port, 1U, Steel, Black.
Overview
The modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations. Modular Patch Panel 12 Port, 1U, Steel, Black.
The modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations.
Also known as: 089306173113, P108-12-MOD, TYNP10812MOD
Specifications
No Specifications Available