REC Conduit End Cap, 1.25", Black

Item #: 1258700

Cat #: 166-90239

UPC: 089306370864

Company wide:
0 in stock
Documents & Guides
HelaGuard REC Conduit End Cap, 1.25" Dia, Flexible Rubber, Black, 10/pkg

Overview

HelaGuard REC Conduit End Cap, 1.25" Dia, Flexible Rubber, Black, 10/pkg

Rubber cap easily slides over un-terminated conduit and tubing ends to protect inside wire and cable bundles from debris. For use with HelaGuard conduits and tubing.

Also known as: 089306370864, 166-90239, TYN16690239

Specifications

Diameter: 1.250 in
Color: Black
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard
Color: Black