GST Modular Patch Panel, 72P, 2U, Black

Item #: 1258699

Cat #: 853-50057

UPC: 089306372035

Call for price
Company wide:
0 in stock
Documents & Guides
GST Modular Patch Panel 72 Port, 2U, Steel, Black, 1/box

Overview

GST Modular Patch Panel 72 Port, 2U, Steel, Black, 1/box

The HellermannTyton range of Modular Keystone panels offer exceptional flexibility and performance in an angled or flat format in 2U 48 port, 2U 72 port, 1U 48 port and 1U 24 port configurations. The Modular Keystone panels offer industry standard apertures and are compatible with the HellermannTyton range of keystone jacks. The use of individual keystone jacks offers a balanced system performance and also provides simple installation and maintenance allowing individual jack to be removed if required. The angled presentation increases rack capacity by allowing patchcords to be directed to the vertical cable management and aids correct cable bend radius. Optional rear cable manager is also available and is sold separately.

Also known as: 089306372035, 853-50057, TYNGSTAPP2U72SC

Specifications

No Specifications Available