REC Conduit End Cap, 0.5", Black

Item #: 1258694

Cat #: 166-90236

UPC: 089306370871

Company wide:
0 in stock
Documents & Guides
HelaGuard REC Conduit End Cap, 0.50" Dia, Flexible Rubber, Black, 10/pkg

Overview

HelaGuard REC Conduit End Cap, 0.50" Dia, Flexible Rubber, Black, 10/pkg

Rubber cap easily slides over un-terminated conduit and tubing ends to protect inside wire and cable bundles from debris. For use with HelaGuard conduits and tubing.

Also known as: 089306370871, 166-90236, TYN16690236

Specifications

Color: Black
Diameter: 0.500 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 0.500 in