GST Angled Modular Patch Panel 72P/2U, Black
Item #: 1258691
Cat #: 853-50069
UPC: 089306375654
Call for price
Company wide:
0
in stock
GST Angled Modular Patch Panel 72 Port, 2U, Steel, Black, 1/box
Overview
GST Angled Modular Patch Panel 72 Port, 2U, Steel, Black, 1/box
The HellermannTyton range of Modular Keystone panels offer exceptional flexibility and performance in an angled or flat format in 2U 48 port, 2U 72 port, 1U 48 port and 1U 24 port configurations. The Modular Keystone panels offer industry standard apertures and are compatible with the HellermannTyton range of keystone jacks. The use of individual keystone jacks offers a balanced system performance and also provides simple installation and maintenance allowing individual jack to be removed if required. Optional rear cable manager is also available and is sold separately.
Also known as: 089306375654, 853-50069, TYNGSTPP2U72SC
Specifications
No Specifications Available