PAEC Conduit End Cap, 1.5", Black

Item #: 1258690

Cat #: 166-90189

UPC: 089306371533

Company wide:
0 in stock
Documents & Guides
HelaGuard PAEC Conduit End Cap, 1.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard PAEC Conduit End Cap, 1.50" Dia, PA66, Black, 10/pkg

Nylon cap snaps over un-terminated conduit ends to prevent damage to wires caused by rubbing against sharp conduit edges. For use with HelaGuard corrugated conduits.

Also known as: 089306371533, 166-90189, TYN16690189

Specifications

Color: Black
Diameter: 1.500 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 1.500 in