GST Angled Modular Patch Panel, 48P, 1U, Black

Item #: 1258687

Cat #: 853-50052

UPC: 089306372004

Call for price
Company wide:
0 in stock
Documents & Guides
GST Angled Modular Patch Panel 48 Port, 1U, Steel, Black, 1/box

Overview

GST Angled Modular Patch Panel 48 Port, 1U, Steel, Black, 1/box

The GST modular patch panel family is designed to accept HellermannTyton GST Series UTP modular jacks. These modular panels and accessories can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 24, 48 and 72 port configurations. Available in a flat and angled versions.

Also known as: 089306372004, 853-50052, TYNGSTAPP1U48SC

Specifications

No Specifications Available