PAEC Conduit End Cap, 0.38", Black

Item #: 1258686

Cat #: 166-90184

UPC: 089306371618

$ 21.14 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PAEC Conduit End Cap, 0.38" Dia, PA66, Black, 10/pkg

Overview

HelaGuard PAEC Conduit End Cap, 0.38" Dia, PA66, Black, 10/pkg

Nylon cap snaps over un-terminated conduit ends to prevent damage to wires caused by rubbing against sharp conduit edges. For use with HelaGuard corrugated conduits.

Also known as: 089306371618, 166-90184, TYN16690184

Specifications

Color: Black
Diameter: 0.380 in
Color: Black
Diameter: 0.380 in