PACC Conduit Clip, 1.25", Black

Item #: 1258684

Cat #: 166-90182

UPC: 089306371595

$ 38.75 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PACC Conduit Clip, 1.25" Dia, PA66, Black, 5/pkg

Overview

HelaGuard PACC Conduit Clip, 1.25" Dia, PA66, Black, 5/pkg

Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.

Also known as: 089306371595, 166-90182, TYN16690182

Specifications

Diameter: 1.250 in
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard