PACC Conduit Clip, 1.5”, Black

Item #: 1258680

Cat #: 166-90183

UPC: 089306371564

$ 52.85 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard PACC Conduit Clip, 1.50” Dia, PA66, Black, 5/pkg

Overview

HelaGuard PACC Conduit Clip, 1.50” Dia, PA66, Black, 5/pkg

Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.

Also known as: 089306371564, 166-90183, TYN16690183

Specifications

Diameter: 1.500 in
Family / Style: HelaGuard
Diameter: 1.500 in
Family / Style: HelaGuard