NM Locknut, 0.75", Black

Item #: 1258657

Cat #: 166-90020

UPC: 089306370642

$ 12.68 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Locknut, NPT Thread, 0.75" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic Locknut, NPT Thread, 0.75" Dia, PA66, Black, 10/pkg

Made of strong and chemical resistant PA66 material, locknut secures non-metallic NPT fittings when used with non-threaded entries.

Also known as: 089306370642, 166-90020, TYN16690020

Specifications

Diameter: 0.750 in
Family / Style: HelaGuard
Diameter: 0.750 in
Family / Style: HelaGuard