NM Locknut, 0.5", Black

Item #: 1258655

Cat #: 166-90019

UPC: 089306370635

$ 8.46 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Locknut, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic Locknut, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Made of strong and chemical resistant PA66 material, locknut secures non-metallic NPT fittings when used with non-threaded entries.

Also known as: 089306370635, 166-90019, TYN16690019

Specifications

Diameter: 0.500 in
Family / Style: HelaGuard
Diameter: 0.500 in
Family / Style: HelaGuard