NM Locknut, 0.38", Black

Item #: 1258653

Cat #: 166-90018

UPC: 089306370628

$ 7.05 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Locknut, NPT Thread, 0.38" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic Locknut, NPT Thread, 0.38" Dia, PA66, Black, 10/pkg

Made of strong and chemical resistant PA66 material, locknut secures non-metallic NPT fittings when used with non-threaded entries.

Also known as: 089306370628, 166-90018, TYN16690018

Specifications

Diameter: 0.380 in
Family / Style: HelaGuard
Diameter: 0.380 in
Family / Style: HelaGuard