45° NM IP68 Fitting, 1", Black

Item #: 1258625

Cat #: 166-90111

UPC: 089306370437

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP68 Fitting, 45-Elbow, NPT Thread, 1.00" Dia, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP68 Fitting, 45-Elbow, NPT Thread, 1.00" Dia, Black, 10/pkg

Elbow fitting features a snap-on design that provides a quick, secure connection. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Designed for easy removal with a small screwdriver. Choose from IP66 or IP68 ingress protection rated fittings.

Also known as: 089306370437, 166-90111, TYN16690111

Specifications

Diameter: 1 in
Family / Style: HelaGuard
Diameter: 1 in
Family / Style: HelaGuard