CAT6 48 Port Patch Panel, 1U, Black

Item #: 1258622

Cat #: PP110C6481U

UPC: 089306248873

Company wide:
0 in stock
Documents & Guides
Category 6 48 Port Patch Panel, 1U, Black, 1/box

Overview

Category 6 48 Port Patch Panel, 1U, Black, 1/box

HellermannTyton's high density patch panels are specifically designed to provide high performance in a 1U format. These panels are robust and easy to install, providing double the density of a standard 1U patch panel.

Also known as: 089306248873, PP110C6481U, TYNPP110C6481U

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Connector Type: CAT 6
Color: Black
Number of Ports: 48