CAT6 48P Patch Panel/Rack-Snaps, 2U, Black

Item #: 1258620

Cat #: PP110C648RS

UPC: 089306248927

Company wide:
0 in stock
Documents & Guides
Category 6 48 Port Patch Panel With Rack-Snaps, 2U, Black, 1/box

Overview

Category 6 48 Port Patch Panel With Rack-Snaps, 2U, Black, 1/box

The MegaBand Panel has been designed to offer exceptional Category 5e performance and value and is available in 1U 24 port and 2U 48 port versions with optional rear cable management. The panel presents 48 Category 5e ports in 2U of space and is supplied with a sliding label panel and Rack Snap mounting fixings as standard. The MegaBand products are designed to support any data or voice protocol capable of running over a Category 5e cabling system.

Also known as: 089306248927, PP110C648RS, TYNPP110C648RS

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Connector Type: CAT 6
Size: 2RMU
Number of Ports: 48