CAT6 24P Patch Panel/Rack-Snaps, 1U, Black

Item #: 1258618

Cat #: PP110C624RS

UPC: 089306248910

Company wide:
0 in stock
Documents & Guides
Category 6 24 Port Patch Panel With Rack-Snaps, 1U, Black, 1/box

Overview

Category 6 24 Port Patch Panel With Rack-Snaps, 1U, Black, 1/box

HellermannTyton’s Category 6 Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules – which can be replaced if damaged during installation.

Also known as: 089306248910, PP110C624RS, TYNPP110C624RS

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Connector Type: CAT 6
Color: Black
Number of Ports: 24