CAt5E Jack/Jack 48P Patch Panel, 2U, Black

Item #: 1258614

Cat #: PP110C5E48JJ

UPC: 089306236733

Company wide:
0 in stock
Documents & Guides
Category 5e Jack to Jack 48 Port Patch Panel, 2U, Black, 1/box

Overview

Category 5e Jack to Jack 48 Port Patch Panel, 2U, Black, 1/box

The MegaBand Panel has been designed to offer exceptional Category 5e performance and value and is available in 1U 24 port and 2U 48 port versions with optional rear cable management. The panel presents 48 Category 5e ports in 2U of space and is supplied with a sliding label panel and Rack Snap mounting fixings as standard. The MegaBand products are designed to support any data or voice protocol capable of running over a Category 5e cabling system.

Also known as: 089306236733, PP110C5E48JJ, TYNPP110C5E48JJ

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48