CAT5E Jack/Jack 24P Patch Panel, 1U, Black

Item #: 1258612

Cat #: PP110C5E24JJ

UPC: 089306236399

Company wide:
0 in stock
Documents & Guides
Category 5e Jack to Jack 24 Port Patch Panel, 1U, Black, 1/box

Overview

Category 5e Jack to Jack 24 Port Patch Panel, 1U, Black, 1/box

The HellermannTyton Category 5e AlphaSnap line of patch panels is the ultimate in patch panel technology. The panels are equipped with individual, fully modular printed circuit boards (PCBs). Rather than replace the entire panel, each port can be individually removed and replaced if damaged during installation. AlphaSnap panel is equipped with a rear cable manager. ETL tested and approved for Category 5e Channel performance.

Also known as: 089306236399, PP110C5E24JJ, TYNPP110C5E24JJ

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24