NM IP66 Fitting, 1.5", Black

Item #: 1258602

Cat #: 166-90108

UPC: 089306371229

$ 39.46 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP66 Fitting, Straight, NPT Thread, 1.50" Dia, PA66, Black, 2/pkg

Overview

HelaGuard Non-Metallic IP66 Fitting, Straight, NPT Thread, 1.50" Dia, PA66, Black, 2/pkg

Straight fitting features a snap-on design that provides a quick, secure connection. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Designed for easy removal with a small screwdriver. Choose from IP66 or IP68 ingress protection rated fittings.

Also known as: 089306371229, 166-90108, TYN16690108

Specifications

Diameter: 1.500 in
Family / Style: HelaGuard
Diameter: 1.500 in
Family / Style: HelaGuard