CAT5E 24P Patch Panel/Rack-Snaps, 1U, Black

Item #: 1258601

Cat #: PP110C5E24RS

UPC: 089306248897

Company wide:
0 in stock
Documents & Guides
Category 5e 24 Port Patch Panel With Rack-Snaps, 1U, Black, 1/box

Overview

Category 5e 24 Port Patch Panel With Rack-Snaps, 1U, Black, 1/box

HellermannTyton’s Category 5e Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules – which can be replaced if damaged during installation.

Also known as: 089306248897, PP110C5E24RS, TYNPP110C5E24RS

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24