Wiring Duct Divider, 2", White

Item #: 1258582

Cat #: 181-00307

UPC: 089306333142

$ 1.63 EA
Company wide:
0 in stock
Documents & Guides
Wiring Duct Divider, 2" High, PVC, White, 120 ft/carton

Overview

Wiring Duct Divider, 2" High, PVC, White, 120 ft/carton

Solid-Wall Dividers can be securely mounted into all types of HellermannTyton wiring duct to separate high and low voltage, thus reducing interference. The dividers simply snap or slide into the specially designed mount, instantly creating multiple channels within a single duct size.

Also known as: 089306333142, 181-00307, TYN18100307

Specifications

Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Material: PVC
Color: White
Length: 6 ft