NM IP65 Fitting, 1", Black

Item #: 1258563

Cat #: 166-90136

UPC: 089306371144

$ 140.93 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP65 Fitting, Straight, NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP65 Fitting, Straight, NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Compression fittings feature a twist-on design for easy installation and future access. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Fits HelaGuard non-metallic conduits and tubing.

Also known as: 089306371144, 166-90136, TYN16690136

Specifications

Diameter: 1 in
Family / Style: HelaGuard
Diameter: 1 in
Family / Style: HelaGuard