NM IP65 Fitting, 0.5", Black

Item #: 1258559

Cat #: 166-90134

UPC: 089306371168

$ 59.19 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP65 Fitting, Straight, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP65 Fitting, Straight, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Compression fittings feature a twist-on design for easy installation and future access. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Fits HelaGuard non-metallic conduits and tubing.

Also known as: 089306371168, 166-90134, TYN16690134

Specifications

Diameter: 0.500 in
Family / Style: HelaGuard
Diameter: 0.500 in
Family / Style: HelaGuard