90° NM IP65 Fitting, 1.25", Black

Item #: 1258555

Cat #: 166-90132

UPC: 089306371137

$ 59.19 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP65 Fitting, 90-Elbow, NPT Thread, 1.25" Dia, PA66, Black, 2/pkg

Overview

HelaGuard Non-Metallic IP65 Fitting, 90-Elbow, NPT Thread, 1.25" Dia, PA66, Black, 2/pkg

Compression fittings feature a twist-on design for easy installation and future access. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Fits HelaGuard non-metallic conduits and tubing.

Also known as: 089306371137, 166-90132, TYN16690132

Specifications

Diameter: 1.250 in
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard