90° NM IP65 Fitting, 0.5", Black

Item #: 1258548

Cat #: 166-90129

UPC: 089306371120

$ 76.10 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP65 Fitting, 90-Elbow, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP65 Fitting, 90-Elbow, NPT Thread, 0.50" Dia, PA66, Black, 10/pkg

Compression fittings feature a twist-on design for easy installation and future access. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Fits HelaGuard non-metallic conduits and tubing.

Also known as: 089306371120, 166-90129, TYN16690129

Specifications

Diameter: 0.500 in
Family / Style: HelaGuard
Diameter: 0.500 in
Family / Style: HelaGuard