45° NM IP65 Fitting, 0.75", Black

Item #: 1258542

Cat #: 166-90126

UPC: 089306370352

$ 149.38 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP65 Fitting, 45-Elbow, NPT Thread, 0.75" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP65 Fitting, 45-Elbow, NPT Thread, 0.75" Dia, PA66, Black, 10/pkg

Compression fittings feature a twist-on design for easy installation and future access. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Fits HelaGuard non-metallic conduits and tubing.

Also known as: 089306370352, 166-90126, TYN16690126

Specifications

Diameter: 0.750 in
Family / Style: HelaGuard
Diameter: 0.750 in
Family / Style: HelaGuard