45° NM IP66 Fitting, 1.5", Black

Item #: 1258520

Cat #: 166-90097

UPC: 089306370406

$ 50.73 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP66 45 Degree Elbow, 1.5" NPT Thread, 1.50" Dia, PA66, Black, 2/pkg

Overview

HelaGuard Non-Metallic IP66 45 Degree Elbow, 1.5" NPT Thread, 1.50" Dia, PA66, Black, 2/pkg

Elbow fitting features a snap-on design that provides a quick, secure connection. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Designed for easy removal with a small screwdriver. Choose from IP66 or IP68 ingress protection rated fittings.

Also known as: 089306370406, 166-90097, TYN16690097

Specifications

Diameter: 1.500 in
Diameter: 1.500 in