Solid Wiring Duct, 1"x2", NA, White

Item #: 1258511

Cat #: 181-00187

UPC: 089306329466

Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 30ft/box

Overview

Solid Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 30ft/box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306329466, 181-00187, TYN18100187

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC