NM Conduit, 2", Black, 25Ft

Item #: 1258508

Cat #: 166-90464

UPC: 089306391913

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 2.0" Dia, Nylon PA12, Black, 25 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 2.0" Dia, Nylon PA12, Black, 25 ft/Std. Reel

A standard weight corrugated conduit made of PA12 nylon that offers superior impact resistance, making it ideal for protecting wire and cable bundles in conditions with continual movement or bending. This material is highly resistant to UV light, solvents and oils. Combine with HelaGuard Non-Metallic Fittings to achieve IP66 or greater protection against water, wind and dirt.

Also known as: 089306391913, 166-90464, TYN16690464

Specifications

Length: 25 ft
Color: Black
Diameter: 2 in
Length: 25 ft
Diameter: 2 in
Color: Black