Solid Wiring Duct, 1"x1", NA, Blue

Item #: 1258505

Cat #: 181-05518

UPC: 089306398974

$ 4.29 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/carton

Overview

Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306398974, 181-05518, TYN18105518

Specifications

Color: Blue
Width: 1 in
Height: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 1 in
Length: 6 ft
Width: 1 in
Material: PVC