Solid Wall Wiring Duct w/Cover, 8"x4", Gray

Item #: 1258503

Cat #: 181-84003

UPC: 089306320715

Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, With Cover, 8" x 4", PVC, Gray, 30ft/Carton

Overview

Solid Wall Wiring Duct, With Cover, 8" x 4", PVC, Gray, 30ft/Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.

Also known as: 089306320715, 181-84003, TYN18184003

Specifications

Color: Gray
Width: 8 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 8 in
Material: PVC