NM Conduit, 1.25", Black, 50Ft

Item #: 1258498

Cat #: 166-90274

UPC: 089306369585

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA6 Slit, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA6 Slit, Black, 50 ft/Std. Reel

A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369585, 166-90274, TYN16690274

Specifications

Diameter: 1.250 in
Color: Black
Length: 50 ft
Family / Style: HelaGuard
Diameter: 1.250 in
Length: 50 ft
Color: Black
Family / Style: HelaGuard