NM Conduit, 1.25", Black, 50Ft

Item #: 1258496

Cat #: 166-90212

UPC: 089306369653

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA12, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA12, Black, 50 ft/Std. Reel

A standard weight corrugated conduit made of PA12 nylon that offers superior impact resistance, making it ideal for protecting wire and cable bundles in conditions with continual movement or bending. This material is highly resistant to UV light, solvents and oils. Combine with HelaGuard Non-Metallic Fittings to achieve IP66 or greater protection against water, wind and dirt.

Also known as: 089306369653, 166-90212, TYN16690212

Specifications

Diameter: 1.250 in
Color: Black
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard
Color: Black