Solid Wall Wiring Duct, 4"x2", NA, White

Item #: 1258489

Cat #: 181-00203

UPC: 089306329527

Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 4" x 2", Non-Adhesive, PVC, White, 30ft/Box

Overview

Solid Wall Wiring Duct, 4" x 2", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.

Also known as: 089306329527, 181-00203, TYN18100203

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC