NM Conduit, 1", Black, 50Ft

Item #: 1258486

Cat #: 166-90267

UPC: 089306370765

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.00" Dia, Nylon PA12 Slit, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.00" Dia, Nylon PA12 Slit, Black, 50 ft/Std. Reel

A standard weight corrugated conduit made of PA12 nylon that offers superior impact resistance, making it ideal for protecting wire and cable bundles in conditions with continual movement or bending. This material is highly resistant to UV light, solvents and oils. Combine with HelaGuard non-metallic fittings to achieve IP66 or greater protection against water, wind and dirt.

Also known as: 089306370765, 166-90267, TYN16690267

Specifications

Diameter: 1 in
Color: Black
Length: 50 ft
Family / Style: HelaGuard
Diameter: 1 in
Length: 50 ft
Color: Black
Family / Style: HelaGuard