NM Conduit, 0.75", Gray, 100Ft

Item #: 1258480

Cat #: 166-90278

UPC: 089306381877

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.75" Dia, Nylon PA6, Gray, 100 ft/reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 0.75" Dia, Nylon PA6, Gray, 100 ft/reel

A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306381877, 166-90278, TYN16690278

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Gray
Family / Style: HelaGuard
Length: 100 ft
Color: Gray
Diameter: 0.750 in
Family / Style: HelaGuard